Vestil Portable Drum Lifter-Positioner 63" 24V DC Lift & 24V DC Rotation Clamp Cradle DRUM-LRT-DC-II
Write a Review
|
Questions & Answers (0)
Product Description
PORTABLE DRUM LIFTER-ROTATOR-TRANSPORTER
Easily Lifts, Moves and Rotates 55 Gallon Steel Drums. Portable Steel Drum Lifter is ideal for use in warehouse environments when moving drums to and from racks. Steel Drums can be locked in a vertical position to avoid spills or in a horizontal position for draining through a faucet. Rolls smoothly with nylon casters (2 swivel, 2 rigid). Durable steel construction features a scratch-resistant enamel finish.
Easily Lifts, Moves and Rotates 55 Gallon Steel Drums. Portable Steel Drum Lifter is ideal for use in warehouse environments when moving drums to and from racks. Steel Drums can be locked in a vertical position to avoid spills or in a horizontal position for draining through a faucet. Rolls smoothly with nylon casters (2 swivel, 2 rigid). Durable steel construction features a scratch-resistant enamel finish.
PRICE
$9,135.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 36-1/4 in |
| Height | 88 in |
| Raised Height | 63 in |
| Weight Capacity | 550 lbs |
| Weight | 620 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Lifter |
| Powered or Manual Lift | Powered |
| Drum Compatibility | Steel Drum |
| Color | Yellow |
| Wheel Type | Solid |
| Voltage | 24 V |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-LRT-DC-II |
| Brand | Vestil |