Global Industrial
Model # :WB233572
Global Industrial Standard Drum Cradle - 2-1/2" Polyolefin Wheels - For 55 Gal. Steel Drums
|
Questions & Answers (0)
Product Description
BEST VALUE DRUM CRADLE
Quickly moves and drains 55 gallon steel drums. One man loading. Heavy gauge steel with retractable handle. 600 lb capacity. 2-1/2" non-marring polyolefin wheels for easy mobility. Assembles easily. 1 Year Limited Warranty.
Quickly moves and drains 55 gallon steel drums. One man loading. Heavy gauge steel with retractable handle. 600 lb capacity. 2-1/2" non-marring polyolefin wheels for easy mobility. Assembles easily. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$110.46was $129.95
Save $19.49 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 31-3/4 in |
| Height | 20 in |
| Weight Capacity | 600 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 2-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyolefin |
| Type | Drum Cradle |
| Color | Red |
| Wheel Type | (4) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 233572 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |