Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3204439

Global Industrial™ Portable Electric Heater with Thermostat, 60kW, 202,000 BTU, 480V, 3 Phase

Product Description
✓ Choose between 3 heat settings: 20k, 40k, & 60k BTU
✓ LED display with intuitive controls
✓ Features casters, forklift pockets, & eye hooks for easy maneuverability

The Global Industrial® Portable Electric Heater is a high-efficiency heating solution designed to maintain a consistent temperature throughout your space. Constructed for long-lasting durability, this 3-phase electric heater features an adjustable thermostat with multiple settings for optimal heating. It rolls smoothly throughout your facility on casters and is able to fit through standard doorways for easy maneuverability, making it perfect for applications in warehouses, offices, hotels, schools, and more. Ideal for short-term use or when supplemental heating is required, this unit comes equipped with built-in safety features such as temperature sensors with an overheating safety device, an emergency stop button, phase error sensors, and a tip-over sensor.

  • For indoor use only
  • Air outlet can be ducted using high-heat flexible ducting (sold separately)
  • Camlock connections (camlocks sold separately)
  • Includes a "Fan Only" setting that cools the unit when powering off
  • PRICE
    $4,149.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length24 in
    Width48-1/2 in
    Height48-1/2 in
    Weight350 lbs
    Coverage Area3600 - 4700 ft²

    Product Details

    TypeForced Air Heater
    CFM3778 CFM
    ColorBlack
    Amperage73 A
    Heat Settings3
    Wattage60700 W
    Voltage480 V
    Includes(4) Casters, (2) Locking
    Phase3
    Manufacturers Part NumberB3204439
    BTU202000 BTU
    ThermostatYes
    BrandGlobal Industrial
    Frequency60 Hz

    Compliance & Certifications

    CertificationsETL, cETL