Swingline® Portable Electric Stapler, 20 Sheet/210 Staple Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Compact, portable electric stapler features a high-speed, reliable motor-driven mechanism for consistent stapling. Versatile dual power operation allows you to choose from the Dispenser AC adapter or six AA alkaline batteries (sold separately) for go-anywhere flexibility. Electric stapler staples 2 to 20 sheets of 20 lb. paper with S.F. 4 Premium Staples. Precision adjustment guide offers exceptional control. Push-button operation allows easy staple-loading. Throat depth adjusts from 1/4" to 1-1/2".
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Width | 4-5/8 in |
| Height | 2 in |
Product Details
| Type | Electric Stapler |
| Staple Capacity | 210 |
| Color | Black |
| Power Source | Electric/Battery |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Portable Electric Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI48200 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | 2 yr |