Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB300683

Global Industrial™ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity

Product Description
This hydraulic drum lifting jack raises and lowers 55 gallon closed head steel drums with ease. Portable drum jack features a pallet truck style push/steer/pump handle that lifts and lowers drums with ease. Ergonomically designed pallet jack type handle raises and lowers the drum, from a lowered height of 10-5/8" to a raised height of 15.4" (lifts drum 5" off the ground), allowing the drum to be transported. Drum jack rolls smoothly on two 6" swivel and two 3" rigid nylon casters. 800 lb. capacity. 1 Year Limited Warranty.

Note: Not for use with Poly or Fiber Drums.

PRICE
$889.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width30 in
Height15-13/32 in
Lowered Height10-5/8 in
Raised Height15-3/8 in
Weight Capacity800 lbs
Wheel Diameter3 Front / 6 Rear in

Product Details

TypeDrum Lifting Jack
Powered or Manual LiftManual
Drum CompatibilitySteel Drum
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number300683
BrandGlobal Industrial

Warranty

Warranty1 Year