Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DuroMax

Model # :WBB3179654

MPN #: XP13000HX

DuroMax HX Dual Fuel Portable Generator with Electric Start, Gasoline/LP, 10500 Rated Watts

Product Description
The XP13000HX is the crown jewel of the HX Series with 13,000 watts of POWER. This unit provides the power normally found in stationary home standby generators but in a more affordable, portable package! With a 500cc OHV DuroMax Engine, this workhorse is Perfect for Home Back Up and can power most household essentials such as lights, appliances, and even central A/C systems during any power outage, storm, or emergency event.

Features:
  • Power Your Entire Home: With 13,000 watts of power, the XP13000HX Dual Fuel generator will keep your whole home running during a storm or power outage, while protecting your family from harmful fumes with CO Alert
  • Dual Fuel Technology: DuroMax is the industry leader in Dual Fuel portable generator technology, with a full assortment ranging from digital inverters to generators that can power your entire home
  • Fully Loaded Power Panel: The XP13000HX comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets (including a transfer switch-ready 50 amp outlet)
What's in the Box?:
  • XP13000HX Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, and Owner's Manual


PRICE
$1,799.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width29 in
Height26 in
Weight246 lbs

Product Details

WheelsYes
For Use WithHome Power Backup/Jobsite/Recreational
Batteries IncludedYes
Start TypeElectric
Run Time17
MaterialMetal, Copper Windings
Hour MeterYes
Manufacturers Part NumberXP13000HX
Automatic Idle ControlYes
Rated Amps87.5 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
SeriesHX
Surge Watts13000 W
Fuel Tank Capacity8.3 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff
Outlets7
Fuel TypeGasoline/Liquid Propane
Engine Displacement500 cm³
Outlet Type(4) 5-20R, (1) L5-30R, (1) L14-30R, (1) 14-50R
Rated Watts10500 W
Decibels74
Engine TypeOHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA, CARB