Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172849

MPN #: GDS-C92-FWF

Goodway® Scale Removal System, 21 GPM, 115V, 15 Gal. Tank Capacity

Product Description
GDS-C92-FWF is a great option to use on mid-range equipment such as shell tube heat exchangers or high efficiency package boilers. It features flow reversal valves to eliminate hose swaps mid-job, heavy-duty tank with vent to allow foam and off-gassing and a fresh-water flush feature.

For the ultimate combination of descaling portability and performance, the updated GDS-C92-FWF is the answer. Constructed of heavy-duty polyethylene and acid-proof components, this descaling unit is designed for years of use in industrial applications. The secret to their success at removing scale lies in the innovative Flow Reversal Valve. During the descaling process, limescale dissolves and creates foam and gas, which acts as a barrier to further scale reduction. Using the Flow Reversal Valve allows the foam and gas to discharge into the tank, eliminating the barrier effect and considerably speeding up the descaling process.

Now with the latest update, the freshwater flush, adds two additional ports, a freshwater inlet port and a flush or dump outlet port. These additional ports now provide operators a safe and seamless way to allow fresh water to be added, or discharge dumped without the removal of circulation hoses during the descaling process. Simply adjust your valves to the dump position, open the water inlet valve, and the flushing process begins. Clean, safe, and simple.

Each unit is self-priming and safely contains chemicals within its integral tank, allowing for maximum user-friendliness.

The GDS-C92 will take care of small to medium boilers, chillers, heat exchangers, etc. This system uses a 21-gallon per minute (GPM) flow rate.

Note: Check local, state, and federal rules for the disposal of any used chemical/water in your area.

GDS-C92-FWF Scale Removal System includes:
  • GDS-C92-FWF Scale Removal System w/15-gallon tank
  • Multiple fittings, two 10' circulation hoses, one dump hose, one water inlet hose, and one overflow hose
Features:
  • Acid proof pump and fittings
  • Run dry, 21 GPM pump
  • Compact design for easy transport and storage
  • 15-gallon reservoir tank
  • Venting cap for closed systems
  • CE Certified
  • Motor Power: 3/4 HP
  • Input Power: 8.6 amps, 115 V, 60 Hz AC (Other options available)
  • Water Flow: 21 GPM
  • Pumps: Centrifugal
  • Tank Capacity: 15 gallon
  • Dimensions: 35" high x 15" wide x 23" deep
  • Weight: 50 lbs net dry


PRICE
$3,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width15 in
Height35 in
Weight50 lbs

Product Details

Voltage115 V
MaterialPolypropylene/Metal
ColorWhite
Manufacturers Part NumberGDS-C92-FWF
BrandGoodway

Warranty

Warranty2 yr