Features:
- 300'L x 3/4"W punched steel strapping
- Steel strapping comes painted and waxed with a standard black finish
- Break strength is 1150 lbs
Weights & Dimensions
| Length | 300 ft |
| Weight | 14 lbs |
| Thickness | 0.02 in |
| Strap Width | 3/4 in |
Product Details
| Color | Black |
| For Use With | Heavy Loads |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1150 lb/in |
| Material | Steel |
| Description | Replacement Coil in Self Dispensing Carton |
| Package Quantity | 1 |
| Manufacturers Part Number | 3/4X.020-300PUN |
| Brand | Pac Strapping |