Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430144

MPN #: 33700.0000

Portion Control Grinder With 2 Hoppers, G9-2T DBC

Product Description
BrewWISE® DBC® Portion Control Grinder
  • Two hoppers hold 6 lbs. (2.7 kg) each of regular and decaf or specialty beans.
  • Stores individual coffee grind profiles.
  • Operate any combination of equipment error-free with wireless brewer-grinder interface via Smart Funnel® and Dual Soft Heat® DBC brewer.
  • Portion controlled for the right amount of coffee every time with 3 batch sizes per hopper.
  • Three year warranty on grinding burrs.
  • International electrical configurations available.

Electrical: 2-wires plus ground service rated 120V, 60Hz, circuit required, 3/4 HP motor.

PRICE
$1,979.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth18 in
Height27 in

Product Details

StyleG9-2T DBC Coffee Grinder
Voltage120/60/1-ph V
MaterialStainless
Manufacturers Part Number33700.0000
Amperage9.4 A
Hopper CapacityDual 6 lbs
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, ETL