Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430131

MPN #: 05800.0003

Bunn G9T HD - Coffee Grinder, Tall, Portion Control, One Hopper, Stainless Steel, 120V (05800.0003)

Product Description
Bunn Coffee Grinder, Tall, Portion Control, One Hopper, Stainless Steel, 120V

Stainless steel portion control coffee grinder with a single hopper that holds 9 lbs. of coffee beans. 3 preset timed cycles to control the amount of coffee that is ground.

Features:

  • Single hopper holds 9lbs. (4.1 kg) of regular and decaf or specialty coffee beans
  • Portion controlled for the right amount of coffee every time with 3 batch sizes per hopper
  • Precision burrs for consistent, commercial quality
  • ETL Listed
  • 3 year warranty on grinding burrs

PRICE
$1,869.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth18 in
Height25 in

Product Details

Amperage9.4 A
StyleG9T HD
Voltage120/60/1-ph V
MaterialStainless
DescriptionSingle Hopper Coffee Grinder
Manufacturers Part Number05800.0003
Hopper Capacity9 lbs
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, ETL