Kit Contains:
First Aid Only First Aid Kit, 131 Piece, Fabric Case
Write a Review
|
Questions & Answers (0)
Product Description
Stay ready for the next everyday emergency with this home first aid kit. The clear pockets in the fabric pouch keep the essential first aid supplies organized and easy to locate. Keep your home protected with the 130-pieces of bandages, antiseptics, over-the-counter medications, and more. Made in the USA.
Kit Contains:
Kit Contains:
PRICE
$18.25
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 130 |
| Package Quantity | 1 |
| Description | First Aid Kit |
| Color | Blue |
| Manufacturers Part Number | FAO-428 |
| Case Material | Fabric |
| Brand | First Aid Only |