Milwaukee Hand Truck 49515 - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red
Write a Review
|
Questions & Answers (0)
Product Description
This Milwaukee D-handle truck with Nose plate extension has an 800 lb load capacity. The Nose plate extension allows transport for larger and bulkier loads. The D-handle allows for one or two hand operation of the hand truck. The 10" pneumatic tires help cushion the load and allows the truck to roll over uneven surfaces. The 50" height is great for high stacking applications. Powder coated Black frame with Red extension. Steel frame made in USA. Milwaukee-The Name the Pros Trust.
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 20 in |
| Height | 50 in |
| Weight Capacity | 800 lbs |
| Weight | 30.5 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Black |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 49515 |
| Handle Style | Continuous |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |