Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2309248

MPN #: 210131-PD

Wesco® Power Drive Liquid Cylinder Truck 210131-PD 1000 Lb. Capacity

Product Description
Ergonomic, low profile design product for moving Liquid Cylinders. This can be used within a facility or on a route delivery truck. Frequently liquid cylinders are moved unsafely, rolling on edge or with hand trucks that require balancing of the load. This product eliminates the need to tilt and balance while providing full power control. Allows operator to steer and position large cylinders into confined areas specifically where these are typically stored and used.

Features:

  • 1,000 lbs. Capacity for your largest cylinders.
  • 180 degree hinged design allows precision steering in confined spaces.
  • Maximum speed with full charge is 1.7 mph (2.5 fps) (No Load)
  • Speed control is adjustable from 0 to 1.7 mph.
  • Unit comes with 12V propulsion system, 600w motor
  • Automatic Dead Man Brake engages if handle is released.
  • Automatic emergency safety switch instantly reverses direction if control comes in contact with the operator or an obstacle.
  • Low profile design for ease of cylinder loading.
  • High Strength Structural Tube Frame for Durability.
  • 2 Rigid 10" x 2-1/2" Polyurethane Front Wheels for smooth operation.
  • Quick-connect Ratchet Strap to secure cylinder.




PRICE
$3,449.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Height49 in
Weight Capacity1000 lbs
Weight196 lbs
Wheel Diameter10 in
Travel Speed1.7 mph

Product Details

Assembly RequiredNo
TypeSingle Cylinder
ColorOrange
Wheel Type(2) Rigid, (1) Swivel
Style3-Wheel
MaterialSteel
Manufacturers Part Number210131-PD
BrandWesco

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL