- Ideal for engine and transaxle service Supports up to 1250 lbs
- Compact design and swivel casters for easy maneuverability
- Comes with tilting plate- Height range is 29-1/2" to 68-1/2"
OTC Power Train Lift W/Tilting Plate - OTC1585A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Height | 9 in |
| Weight | 385 lbs |
| Max Height | 29-1/2 to 68-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Power Train Lift W/Tilting Plate |
| Color | Blue |
| Manufacturers Part Number | 1585A |
| Brand | OTC |