Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214994

MPN #: 5295

OTC Split Top Power train Lift, 1760 lb. Capacity, Blue

Product Description
Features:
  • The sliding split table top design of this powertrain lift allows for separation of the engine/transmission assembly or hybrid engine/generator module, making service easier
  • The unique design also helps handle removal and installation of electric vehicle batteries, fuel tanks, suspension systems and other powertrain assemblies
  • A generous ground clearance allows for floor crane access while a low collapsed height aids in servicing large components while still on the lift
  • The table tilts to help properly align components to the vehicle during installation and threaded holes in the tabletop accommodate future adapters and powertrains
  • 1,760-lb capacity
  • 36" x 42" tabletop
  • 21.5" minimum height
  • 70" max height
  • Similar to GM Lift P/N GE-52200 and Honda Lift P/N HON52200
  • Not included Related Product OTC5285 1,650-LB Powertrain Lift
  • Not included Related Product 1595A 2,500-LB Powertrain Lift


PRICE
$11,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width5-1/2 in
Height9-1/4 in
Lifting Capacity1760 lbs
Max Height70 in
Low Height21-1/2 in

Product Details

Assembly RequiredNo
TypePower Train Lift
ColorBlue
Capacity1760
DescriptionPower Train Lift
Package Quantity1
Manufacturers Part Number5295
BrandOTC