Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218052

MPN #: DRLT-CB-54-PDPL

Vestil™ Powered Drive Powered Lift Counter Balanced Drum Stacker, 24V, 54" Lift, 700 lb. Cap.

Product Description
Drums have always been heavy and difficult to move. But, with the counter balanced drum lifter and transporter, those days are over. With a walk behind design and an ergonomic handle, the power and drive controls are quickly within the users reach. Design is perfectly suited for tight areas and loading/unloading drums onto pallets or scales. This unit includes a powered drive and a powered lift.

Features:
  • Narrow wheel base for quick turning and directional changes
  • Works well with 30, 55, and 85 gallons drums
  • Tightly grasps poly and steel drum designs
  • Walk behind unit for complete control


PRICE
$7,139.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width26 in
Height58 in
Lowered Height26-3/4 in
Raised Height54 in
Weight Capacity700 lbs
Weight752 lbs
Wheel Diameter8 Front / 6 Rear in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
Wheel MaterialPolyurethane
TypeDrum Lifter
Drum CompatibilitySteel Drum/Plastic Drum
ColorYellow/Black
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
MaterialSteel
OperationPowered
Manufacturers Part NumberDRLT-CB-54-PDPL
BrandVestil

Warranty

Warranty1 Year