- Foot pedal for quick placement
- Smooth surface to limit wear
- Fork pockets to move between areas
- Manually rotated for precise positioning
- Manufacturer Warranty: 1 Year, Limited - Parts
- Manufacturer Warranty #2: 90 Days, Wearable Parts
Powered Lift Table with Manual Carousel, 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Manual rotation and powered lift/lower turntable is ideal for commercial and industrial applications. This unit allows the user to transfer products from work space to work space, while holding an ergonomically friendly position. Compact, economical and easy to use. The 43-5/8" diameter top can be manually rotated 360 degrees for improved packaging and handling capabilities. Built in fork pockets . Operated with standard foot control. Heavy duty/high quality steel construction. Power supply is 115V, 1-phase. Durable powder coat finish. Powered lift tables are great for a variety of manufacturing and warehousing facilities. The unit comes with a manual carousel which gives the user the ability to stop and start at any moment and with as little movement as possible. The lifting is controlled by a powered a foot control. Powder coated finish to limit abrasions during to use.Features:
PRICE
$4,882.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 44 in |
| Height | 28 in |
| Lowered Height | 12-3/4 in |
| Raised Height | 28 in |
| Weight Capacity | 4000 lbs |
| Weight | 460 lbs |
| Platform Width | 43-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Scissor Lift Table |
| Color | Multi-Color |
| Lift Type | Electric-Hydraulic |
| Voltage | 115 V |
| Control | Foot Operated |
| Material | Steel/Nylon |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | HST-40-ST |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |