Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB181345

MPN #: 3825001

Fellowes® Powershred® 225Ci 100% Jam Proof Cross-Cut Shredder

Product Description
100% Jam Proof System eliminates paper jams and powers through tough jobs. SilentShred™ offers ultra-quiet performance for shared workspaces. Patented SafeSense® Technology stops shredding when hands touch the paper opening. Energy Savings System reduces energy consumption by up to 70%, compared to conventional commercial shredders during normal usage. Shreds 20 sheets per pass into 5/32" x 1-1/2" cross-cut particles (Security Level P-4). Continuous duty motor offers non-stop shredding. 16 gallon bin. 6 foot power cord. For 3-5 users.

PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth17-1/8 in
Height31 in
Shred Size5/32" x 1-1/2"
Throat Width9-1/2 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingCD/DVDs/Discs
ColorBlack
StylePowershred
Cutting TypeCross Cut
Bin Capacity Gallons16 gal
MaterialMetal, Plastic
DescriptionPowershred® 225Ci 100 Percent Jam Proof Cross-Cut Shredder
Package Quantity1
Manufacturers Part Number3825001
Sheet Capacity20
Continuous OperationYes
Security Level4
BrandFellowes
Speed16 ft/min

Warranty

Warranty2 Years on Machine; Lifetime on Cutter

Compliance & Certifications

CertificationsUL and cUL