Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075611

MPN #: H18962-0000

Bel-Art Poxygrid Microliter Pipettor Rack, 10 Places, 9 x 5 x 6 3/4", Aluminum

Product Description
Store pipettors while protecting pipettor tips in these epoxy-coated aluminum racks that provide quick, easy access for more efficient work.

  • Holds up to 10 round shape pipettors such as Finnpipette®, Socorex®, Eppendorf®and other popular brands; two end holes fit Pipette-Aid®pipette fillers
  • Two stepped rows of 5 each
  • Second lower support row has smaller holes to accept tapered ends of the pipettors to keep them vertical
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH18962-0000
Package Quantity1
BrandBel-Art