Winco PPH-1W Sugar Packet Holders, 3-1/2"L, 2-1/2"W, 2"H, White, Plastic, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Sugar Packet Holder, White. Priced by each pack of 12, must buy minimum of 21 packages.
PRICE
$10.00
21
21
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2-1/2 in |
| Height | 2 in |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Description | Sugar Packet Holders |
| Color | White |
| Manufacturers Part Number | PPH-1W |
| Brand | Winco |