Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PRA1920TPL1 Rack Angle,19in.,L,Tapped, Fits 2000mm, Steel/Black

Hoffman PRA1920TPL1 Rack Angle,19in.,L,Tapped, Fits 2000mm, Steel/Black

Item #: WBB1609352

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$237.00 up to 3% OFF

Price: $229.95

Save $11.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PRA1920TPL1 Rack Angle,19in.,L,Tapped, Fits 2000mm, Steel/Black

Made of 14 gauge steel with square holes or 12 gauge steel with 10-32 tapped holes. Provides 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames. Use with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames. Sizes available for multi-compartment colocation applications. Finish is black RAL 9005 polyester powder paint with flat finish. Furnished in pairs. The standard rack angle position is 44 mm behind the door opening.Rack angles can be moved forward if desired. Deeper positions require the use of grid straps or mounting channels. For joining cabinets with rack angles in the full forward position, use Joining Kit PJ2FF. Shelves, drawer, guides and pull-out shelves require two sets of rack angles or frame accessory brackets installed in the frame.For 700- and 800-mm wide cabinets, reducer or cable manager must be ordered.

Weights & Dimensions

  • Length 74.47 in

Product Details

  • For Use With PROLINE™ DataCOm Packages
  • Rack Units 42
  • Fits 2000mm
  • Brand Hoffman
  • Description 19-In. & 23-In. Rack Angles
  • Material Steel
  • Holes Tapped
  • Manufacturers Part Number PRA1920TPL1
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PRA1920TPL1 Rack Angle,19in.,L,Tapped, Fits 2000mm, Steel/Black

Hoffman PRA1920TPL1 Rack Angle,19in.,L,Tapped, Fits 2000mm, Steel/Black

Item #: WBB1609352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant