Pramac Self-Propelled Electric Pallet Jack, 2500 lb. Capacity, 20"W x 45-1/4"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
This unit combines the compactness and versatility of a manual pallet truck with the convenience of electric operational controls that an electric pallet truck offers. Featuring an attractive design, it is ideally suited for light-duty handling tasks in small spaces. The ergonomically designed steering handle is comfortable and features a turtle option that permits operating the machine in confined spaces with the handle in the vertical position. Handle also features throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button and horn.
Pallet jack has an electromagnetic disc brake with an automatic dead-man feature that activates when the user releases the handle. High-torque 24V DC permanent magnet drive and lift motors are engineered for years of service. Truck includes (2) 12V / 55AH batteries, integral battery charger, battery level gauge and key lock. Rolls smoothly on polyurethane steer wheels and rubber/nylon load wheels. Offers a minimum of 2.5 hours service per charge. 1 Year Limited Warranty.
Pallet jack has an electromagnetic disc brake with an automatic dead-man feature that activates when the user releases the handle. High-torque 24V DC permanent magnet drive and lift motors are engineered for years of service. Truck includes (2) 12V / 55AH batteries, integral battery charger, battery level gauge and key lock. Rolls smoothly on polyurethane steer wheels and rubber/nylon load wheels. Offers a minimum of 2.5 hours service per charge. 1 Year Limited Warranty.
PRICE
$6,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-1/2 in |
| Width | 20-1/2 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 7-7/8 in |
| Weight Capacity | 2500 lbs |
| Weight | 320 lbs |
| Distance Across Forks | 20 in |
| Travel Speed | 2.3 Loaded; 2.6 Unloaded mph |
| Fork Length | 45-1/4 in |
| Fork Width | 5-7/8 in |
| Turning Radius | 49-15/16 ° |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Type | Lead Acid Powered Pallet Jack Trucks |
| Duty Cycle | 2-1/2 Hours |
| Color | Blue |
| Lift Type | Electric |
| Number of Batteries | 2 |
| Charger | Integral 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | PMC-EPT-2045 |
| Lower Type | Powered |
| Brand | Pramac |