Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988481

MPN #: PMC-PM5-1632

Vestil Pramac Manual Pallet Jack, Narrow Forks, 5500 lb. Capacity, 16"W x 32"L Forks

Product Description
The Pramac Hand Pallet Jack offers a lightweight, robotically welded frame with 32"L x 16"W forks specifically engineered for smaller pallets. The handle is ergonomically designed for operator comfort, reducing both lifting and rolling effort. Supplemental rollers allow for easier entrance and quicker exit from closed (double-faced) pallets. European designed leak-proof hydraulic pump with bypass valve is designed for years of service.

PRICE
$1,219.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width16 in
Height45-2/3 in
Lowered Height3-3/8 in
Raised Height7-7/8 in
Weight Capacity5500 lbs
Weight125 lbs
Fork Length32 in
Fork Width5-7/8 in
Distance Between Forks4 in
Fork Thickness2 in
Distance Across Forks16 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberPMC-PM5-1632
BrandVestil
TypeNarrow Forks Pallet Jack
ColorGreen
SeriesVestil
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Entry RollersNo
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane