Features:
- Test leads
- Alligator clips
- 100V-240V AC universal adapter with 4 plugs
- Six 1.5V AA batteries
- NIST Cert
- Hard carrying case
Product Details
| DC Voltage | 0 to 20V |
| Manufacturers Part Number | PRC15-NIST |
| Type | Current and Voltage Calibrator / Meter with NIST |
| Voltage Range | 0V-20V V |
| Description | Current & Voltage Calibrator/Meter |
| Brand | Extech |