Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Extech

Model # :WBB1410664

MPN #: 380400

Extech Resistance Substitution Box 380400 Extech Resistance

Product Description
Wide range resistance decade box in heavy duty durable construction housing used for product design or calibration checks.

PRICE
$159.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Width1-3/8 in

Product Details

Package IncludesResistance Decade Box
DescriptionResistance Substitution Box
SeriesExtech Resistance
Manufacturers Part Number380400
BrandExtech