Kinesio® Tex Gold tape is pre-cut and packaged into functional shapes and sizes. Starter set includes once function set each of tape for the: back, neck, shoulder, knee, wrist, and foot. Starter Set (1 Each: Back, Neck, Shoulder, Knee, Wrist, and Foot), Case of 10 Sets.
Kinesio® Pre-Cut Kinesiology Tape, Starter Set, Case of 10 Sets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Kinesiology Taping |
| Color | Black |
| Style | Pre-Cut Starter Set |
| Material | High Grade Cotton |
| Package Quantity | 10 Sets |
| Description | Kinesio® Pre-Cut Kinesiology Tape |
| Manufacturers Part Number | 24-4936-10 |
| Brand | Kinesio |
Warranty
| Warranty | 1 yr |