Spray 'n Wash Pre-Treat Laundry Stain Remover provides first time stain removal! Better on everyday stains vs detergent alone. This stain remover may be used with other laundry additives and works in all temperatures. It is also safe for colorfast washables (excluding washable silk, khaki and fluorescent clothing). If possible, treat and launder while stain is still fresh. Do not let dry on garments or surfaces. With the power of Spray 'n Wash you can fight everyday stains!
SPRAY ‘n WASH® Pre-Treat Stain Remover, Liquid, 60 oz. Bottle, 6 per Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 60 oz |
Product Details
| Style | Liquid |
| Scent | Unscented |
| Capacity | 60 oz |
| Size Type | 60 oz. Bottle |
| Package Quantity | 6 Bottles |
| Description | Pre-Treat Stain Remover |
| Manufacturers Part Number | 62338-75551 |
| Brand | Spray n' Wash |