Precision Vise FMZ, With Clamp
Write a Review
|
Questions & Answers (0)
Product Description
Rotates in all directions. Made of die-cast zinc. Easily clamps to workbenches and tables of up to 23/8" (60mm). Alternatively, use 2 standard screws to secure to the work surface. Ball and socket: rotates in all directions (even downwards). 3" (75mm) jaws with protective covers (for delicate workpieces). Maximum clamping width 2 3/16" (70mm) and weight 1.6kg.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.3 in |
| Height | 3.15 in |
| Weight | 5 lbs |
| Jaw Width | 3 in |
| Size | 2-3/4 in |
Product Details
| Type | Bench Vise |
| Color | Green |
| Hertz | 60 Hz |
| Voltage | 110-120 V |
| Material | Die Cast Zinc |
| Watts | 100 W |
| Manufacturers Part Number | 28608 |
| Base Type | 360° Swivel & 90° Tilt |
| Brand | Proxxon |