Features:
- Premier Undercounter Flammable Storage Freezer Freestanding
- 4 Cu. Ft. capacity
- One solid swing door, right hinged, not reversible
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature range: -15°C to -25°C
- 2 fixed shelves with three removable baskets
- Keyed door lock
- Magnetic door gasket for positive seal
- Integrated door handle
- One probe access port (3/8")
- White cabinet and door
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
- Note: This unit must have 4" clearance on sides and back for adequate ventilation
- Exterior Dimensions: 23-5/8"W x 24-1/4"D x 32-3/16"H
- Manual defrost
- 115V, 60 Hz, 1.4 Amps, 1/8 HP
- UL/C-UL Listed, meet NFPA and OSHA guidelines for Hazardous Location, Class 1, Division II, Groups C & D guidelines.
- Units meet NFPA guidelines 45 and 70