Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB997781

MPN #: ABT-HC-UCFS-0220M

ABS Standard Freestanding Undercounter Freezer, 1.5 Cu. Ft.

Product Description
The General Purpose Free Standing Undercounter Freezers are intended for general purpose applications only where precise temperature control and maintenance are not essential and there are no requirements for temperature alarms.

Freestanding models ("UCFS") require 4" of clearance around back and sides of the unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issues, overheating and possible failure.

Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.

Features:
  • Standard Freestanding Under Counter Freezer
  • 1.5 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Mechanical thermostat
  • Average cycle temperature: -20°C
  • One fixed shelf
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • Probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • One year parts and labor warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 18-1/2"W x 19-1/2"D x 19-1/2"H
  • Manual defrost
  • 115V, 60 Hz, 1/10 HP, 1.1 Amps
PRICE
$595.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth19-1/2 in
Height19-1/2 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves1
Phase1PH
Manufacturers Part NumberABT-HC-UCFS-0220M
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
Horsepower1/10 HP
ColorWhite
Amperage1.1 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUndercounter
Capacity1.5 ft³
Number of Doors1
Voltage115 V
DescriptionStandard Freestanding Undercounter Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsMeets EPA/SNAP mandates and UL, ASHRAE compliance guidelines
ADA CompliantNo