American Biotech Supply Premier Countertop Freezer Freestanding 1.7 Cu.Ft. Capacity
The Premier Freestanding Undercounter Freezers feature a microprocessor temperature controller and display, allow for precise temperature control, verification and recovery versus mechanical style thermostats. Critical samples and supplies are security backed with an extensive package of audible and visual alarms
The Freestanding models ("UCFS") require 4" of clearance around back and sides of the unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issues, overheating and possible failure.
Models are UL/C-UL Listed, include a 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
ABS Premier Countertop Freezer, 1.7 Cu.Ft., Freestanding
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,259.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24 in |
| Height | 20-3/8 in |
Product Details
| Cabinet Color Family | White |
| Door Type | Solid |
| Hertz | 60 Hz |
| Temperature Range | -15 – -25 °C |
| Style | Compact/Countertop |
| Capacity | 1.7 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Manual |
| Number of Shelves | 2 |
| Phase | 1 |
| Description | Premier Countertop Freezer Freestanding |
| Manufacturers Part Number | ABT-HC-UCFS-0120 |
| Refrigerant Type | HFC-Free Refrigerant (R600a), Foam Insulation and Packaging |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Years Parts & Labor, 3 Years Compressor Parts |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified |
| ADA Compliant | No |