- Premier Undercounter Freezer Freestanding (-30°C)
- 4 Cu. Ft. Capacity
- One solid swing door, right hinged, not reversible
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature range: -27°C to -33°C
- Three adjustable shelves with guard rail on back to prevent product from being pushed against the back wall
- Bottom footed shelf to allow air circulation
- Back wall evaporator cover
- Keyed door lock
- Magnetic door gasket for positive seal
- Recessed door handle
- Leveling legs
- LED interior light
- Probe access port (3/8")
- White cabinet and door
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R134a), foam insulation and packaging
- Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior Dimensions: 23-3/4"W x 24"D x 32-1/8"H
- Note:This unit must have 4" clearance on sides and back for adequate ventilation
- Manual defrost
- 115V, 60 Hz, 2.2 Amps, 1/4 HP
- UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
ABS Premier Freestanding Undercounter Freezer (-30°C), 4 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24 in |
| Height | 32-1/8 in |
Product Details
| Cabinet Color Family | White |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Manufacturers Part Number | ABT-HC-UCFS-0430 |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freezer |
| Horsepower | 1/4 HP |
| Color | White |
| Amperage | 2.2 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -27 to -33 °C |
| Style | Undercounter |
| Capacity | 4.0 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Premier Freestanding Undercounter Freezer (-30°C) |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 2 Years Parts and Labor, Additional 3 Years Only on Compressor Parts |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified |
| ADA Compliant | No |