Multi-Clean® Premier High Durability, No Buff Finish - Unscented, Two 2.5GL Cases - 904015
Write a Review
|
Questions & Answers (0)
Product Description
PREMIER is based upon the most advanced thermoplastic polymer technology that combines gloss with wear properties that go beyond conventional finishes. PREMIER offers the highest durability in a floor finish with exceptional resistance to scuffing and black heel marking. The brilliant, crystal clear gloss provided by PREMIER is enhanced with optical brighteners. The optical brighteners absorb non-visible light and re-emit it as visible light, enhancing the brilliance of the finish. Multiple coats of PREMIER can be applied quickly to achieve maximum gloss.
PREMIER is a low maintenance finish that is normally not high speed burnished. It is ideal for accounts that maintain floors with simple daily cleaning and periodic recoating. The durability of PREMIER allows the finish to retain gloss longer than other finishes with minimal maintenance. PREMIER can also be spray buffed with a low speed machine using BUFF-N-CLEAN.
PREMIER is a low maintenance finish that is normally not high speed burnished. It is ideal for accounts that maintain floors with simple daily cleaning and periodic recoating. The durability of PREMIER allows the finish to retain gloss longer than other finishes with minimal maintenance. PREMIER can also be spray buffed with a low speed machine using BUFF-N-CLEAN.
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9-1/2 in |
| Weight | 43 lbs |
| Size | 2.5 gal |
| Coverage | 1500 Sq. Ft. Per Gallon |
Product Details
| Specific Gravity | 1 |
| pH | 9.2 |
| Application Method | 2 |
| Application | Finishing |
| For Use With | General Purpose, Breakroom, Office, Exam Room, Classroom, Patient Rooms, Retail |
| Scent | Unscented |
| Size Type | Two 2.5GL Cases |
| Manufacturers Part Number | 904015 |
| Water Solubility | Complete |
| Dilution Ratio | RTU |
| Brand | Multi-Clean |
| Type | Floor Finish |
| Color | White |
| Percent Solids | 20 |
| Style | Premier High Durability |
| VOC Content | 0 |
| Helps Remove | Scuff Marks |
| Package Quantity | 2 Boxes |
| Description | Floor Finish |
| Floor Type | Vinyl Composition Tile (VCT) |
| Viscosity @ 25°C | <10cP °C |