Multi-Clean® 4 Foamy MAC Restroom Basin, Tub & Tile Cleaner, Fruity Floral, 2L Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Clean® 4 Foamy MAC Restroom Basin, Tub & Tile Cleaner, Fruity Floral, 2L Bottle, 4/CS - 908742
4 Foamy MAC is a mild acid bathroom cleaner for regular cleaning of chrome fixtures, sinks, showers, bathtubs, countertops, partitions, grouted tile, and other bathroom surfaces. It is a highly effective cleaner for removing water spots, hard water deposits, lime scale, and soap scum from surfaces. Apply #4 Foamy MAC with a foaming trigger sprayer to create a clinging foam that powers away the toughest scum. It removes dulling film on chrome fixtures and brightens grout. Green Seal Certified. Ultra concentrated product in patented squeeze & pour package reduces waste and saves money. One case of #4 Foamy MAC will make 144 quarts of cleaning solution.
4 Foamy MAC is a mild acid bathroom cleaner for regular cleaning of chrome fixtures, sinks, showers, bathtubs, countertops, partitions, grouted tile, and other bathroom surfaces. It is a highly effective cleaner for removing water spots, hard water deposits, lime scale, and soap scum from surfaces. Apply #4 Foamy MAC with a foaming trigger sprayer to create a clinging foam that powers away the toughest scum. It removes dulling film on chrome fixtures and brightens grout. Green Seal Certified. Ultra concentrated product in patented squeeze & pour package reduces waste and saves money. One case of #4 Foamy MAC will make 144 quarts of cleaning solution.
PRICE
$246.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Weight | 21 lbs |
| Size | 2 liter |
Product Details
| Type | Multi-Purpose Cleaner |
| Specific Gravity | 1.02 |
| pH | 1-2 |
| Color | Green |
| For Use With | Bathroom Sinks, Chrome Fixtures, Counterops, Bath Tubs, Showers, Grouted Tile Su |
| Style | Green Seal Certified |
| VOC Content | 0 |
| Scent | Fruity-Floral |
| Size Type | 2 Liter Bottle |
| Helps Remove | Hard Water Spots, Lime Scale, Soap Scum, Mold & Mildew |
| Description | Basin, Tub & Tile Restroom Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 908742 |
| Dilution Ratio | 1:16 |
| Brand | Multi-Clean |