American Biotech Supply Standard Flammable Storage Freezer, 30 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
This flammable storage freezer offers a secure solution for storing volatile materials in laboratory and industrial settings. This model meets NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. Its temperature control is powered by microprocessor technology, protecting samples down to -25°C. A series of audible and visual alarms safeguards stored contents. Utilizing hydrocarbon refrigerants, this unit also meets EPA SNAP compliance, protecting environmental safety. With low energy consumption and high safety standards, this freezer is an efficient and dependable solution for the safe storage of flammable substances.
PRICE
$7,739.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
| Weight | 300 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-FFS-30 |
| Brand | American Biotech Supply |
| Type | Flammable Storage Freezer |
| Color | White |
| Amperage | 3.3 A |
| Casters | Yes |
| Temperature Range | -15 to -25 °C |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |