American Biotech Supply Premier Laboratory Refrigerator, 25 Cu. Ft. Cap., Left Hinged Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSR-25G-LH 25 Cu. Ft. Premier Glass Door Stainless Steel Laboratory Refrigerator delivers dependable cold storage performance for laboratories, research facilities, pharmacies, and healthcare environments. Built with a durable stainless-steel exterior and a left-hinged triple-pane glass door, this refrigerator provides excellent product visibility while helping maintain consistent internal temperatures. Its advanced microprocessor temperature control system offers precise monitoring and reliable performance, helping protect valuable samples, reagents, and other temperature-sensitive materials. Designed for efficiency and ease of use, the unit features four PVC-coated wire shelves, bright LED interior lighting, and a specialized airflow management system that promotes superior temperature uniformity throughout the cabinet. Environmentally friendly hydrocarbon refrigerant technology supports sustainability initiatives while reducing energy consumption. Additional features include a keyed door lock, external probe access port, locking casters, and built-in alarms to enhance security and operational confidence. Backed by comprehensive warranty coverage, the ABT-HC-SSR-25G-LH is a trusted refrigeration solution for demanding laboratory applications.
PRICE
$4,669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 33-5/8 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Glass |
| Door Swing | LHD |
| Defrost Type | Cycle |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSR-25G-LH |
| Brand | American Biotech Supply |
| Type | Premier Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | Silver |
| Amperage | 2.5 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |