Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2304371

MPN #: ABT-HC-FFP-14

American Biotech Supply Premier Natural Refrigerant Flammable Storage Freezer, 14 Cu. Ft.

Product Description
The Premier Flammable Storage Freezers NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. There are no electrical components located in the interior of the unit and the compressor's electrical components have been sealed in a vapor-proof enclosure for additional safety. There are no electrical components located in the interior of the unit and the compressors electrical components have been sealed in a vapor-proof enclosure for additional safety.

Features:
  • Premier Natural Refrigerant Flammable Storage Freezer
  • 14 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Microprocessor temperature controller
  • Digital temperature display with sample simulated probe
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: -15°C to -25°C
  • Six fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R290), foam insulation and packaging
  • Two year parts and labor warranty
  • Exterior dimensions: 23-5/8"W x 24-3/8"D x 73"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Manual defrost
  • 115V, 60 Hz, 1.96 Amps, 1/2 HP
  • UL/C-UL listed
These units are NOT designed for use in environments where volatile/explosive conditions could potentially exist.

For manual defrost freezers, periodic manual defrosting is required.

Freestanding models require 4" of clearance around back and sides of unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issue, overheating and possible failure.


ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified, meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations

PRICE
$4,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth24-3/8 in
Height73 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberABT-HC-FFP-14
BrandAmerican Biotech Supply
TypeFlammable Storage Freezer
Horsepower1/2 HP
ColorWhite
Amperage1.96 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUpright
Capacity14 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Natural Refrigerant Storage Freezer
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo