Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2381433

MPN #: ABT-HC-SSP-23FA3

ABS Premier Series Stainless Steel Auto Defrost Freezer (-30°C Operation), 23 Cu.Ft.

Product Description
The Premier Stainless Steel Laboratory Freezers feature a microprocessor temperature controller, allowing for precise temperature control, recovery and maintenance versus mechanical style thermostats. Critical samples and supplies are security backed with an extensive package of temperature security and alarm features.

Features:
  • Premier Series Stainless Steel Freezer
  • 23 Cu. Ft. capacity
  • One swing solid door, self-closing, right hinged, not reversible
  • 3 ea. Adjustable Shelves
  • Digital display microprocessor temperature controller
  • Adjustable operating temperature: -27°C to -35°C (-16°F to -31°F)
  • Audible and visual Hi/Lo temperature alarm 2 probes; 1 in air and 1 in sample bottle
  • Probe attached to evaporator for defrost termination sensing
  • Sensor error alarm
  • Continuous product (simulated) temperature display
  • Remote alarm contacts
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gaskets for positive seal
  • Integrated door handle
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/4")
  • Stainless steel exterior
  • White-powder coated aluminum interior with 304 stainless steel floor
  • Easily cleaned smooth interior
  • Hydrocarbon natural refrigerant (R290)
  • 2 year parts and labor warranty, plus an additional 3 year compressor parts warranty
  • Auto defrost
  • 4 swivel casters (5-3/4")
  • Exterior dimensions: 27"W x 36"D x 83-1/4"H with casters; 77-1/2"H without casters
  • 115V, 60 Hz, 8 Amps, 3/4 HP
  • ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety


PRICE
$7,419.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth36 in
Height83-1/4 in

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyStainless Steel
Number of Shelves3
Manufacturers Part NumberABT-HC-SSP-23FA3
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
ColorStainless Steel
Hertz60 Hz
CastersYes
Temperature Range-27 to -35 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity23 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Series Stainless Steel Freezer
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo