American Biotech Supply Premier Pharmacy Refrigerator, 69 Cu. Ft. Capacity, Sliding Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-69G 69 Cu. Ft. Premier Sliding Glass Door Pharmacy Refrigerator is engineered for high-capacity pharmaceutical storage in pharmacies, hospitals, healthcare facilities, and research environments. Featuring advanced variable speed compressor technology and precise microprocessor temperature controls, this refrigerator delivers exceptional temperature stability between 36°F and 46°F (2°C to 8°C) to help protect vaccines, medications, biologics, and other sensitive products. Its spacious 69 cubic foot interior includes eighteen adjustable shelves and three self-closing sliding glass doors, providing outstanding organization and product visibility while supporting efficient workflow. Patented forced-air circulation technology promotes uniform temperatures throughout the cabinet, helping maintain storage integrity. Bright, safety-shielded LED lighting improves visibility, while a keyed door lock enhances security. Comprehensive monitoring features include audible and visual temperature alarms, door ajar alerts, power failure notifications, sensor error alarms, and remote alarm contacts. Built with a durable powder-coated steel exterior and eco-friendly R600a refrigerant, the PH-ABT-VS-69G combines energy efficiency, reliability, and long-term value. Backed by a two-year parts and labor warranty and seven-year compressor coverage, it delivers trusted pharmaceutical cold storage performance.
PRICE
$13,289.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 31-1/2 in |
| Height | 81-3/4 in |
| Weight | 618 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 18 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 21 |
| Manufacturers Part Number | PH-ABT-VS-69G |
| Brand | American Biotech Supply |
| Type | Premier Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 69 ft³ |
| Number of Doors | 3 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |