National Public Seating Plastic Folding Chair - Blue Seat/Gray Frame - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Premium Lightweight Plastic Folding Chair - Blue Seat/Gray Frame
A folding chair that incorporates the strengths of a metal folding chair with the benefits of a plastic folding chair. The plastic seat and back are made of color impregnated Polypropylene plastic, molded and contoured to enable stacking up to 80" high. Plastic will not fade or rust and isn't cold to the touch like steel chairs are Seat has a steel frame for added strength. Features a powder coated steel frame; 7/8" round tubing; two Unshaped cross braces each attache to the frame with two rivets on either side; double hinges; and V-shaped stability plugs. Perfect for indoor and outdoor events such as meetings, graduations, receptions, etc. Comes in 5 color combos. 10 Year Limited Warranty.
Overall: 29-3/4"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 18"H x 15-3/4"W x 16-1/4"D
Back: 7-1/2"H x 18-3/4"W
A folding chair that incorporates the strengths of a metal folding chair with the benefits of a plastic folding chair. The plastic seat and back are made of color impregnated Polypropylene plastic, molded and contoured to enable stacking up to 80" high. Plastic will not fade or rust and isn't cold to the touch like steel chairs are Seat has a steel frame for added strength. Features a powder coated steel frame; 7/8" round tubing; two Unshaped cross braces each attache to the frame with two rivets on either side; double hinges; and V-shaped stability plugs. Perfect for indoor and outdoor events such as meetings, graduations, receptions, etc. Comes in 5 color combos. 10 Year Limited Warranty.
Overall: 29-3/4"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 18"H x 15-3/4"W x 16-1/4"D
Back: 7-1/2"H x 18-3/4"W
PRICE
$163.80 Sold in packages of 4 / $40.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 20-3/4 in |
| Height | 29-3/4 in |
| Weight Capacity | 480 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 18-3/4 in |
| Back Height | 7-1/2 in |
Product Details
| Frame Color Family | Gray |
| Chair Brace | Double |
| Arm Type | Armless |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Blue |
| Upholstery Material | None |
| Package Quantity | 4 |
| Description | Plastic Seat Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |