Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Coolant Hose - Gates 21497

Model #: WBB2440133

MPN #: 21497

Premium Molded Coolant Hose - Gates 21497

|
Questions & Answers (0)
PRICE
$16.00
Out of stock, please check back soon.
Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1987-1983 Mazda, 626, 4-Cyl. 2.0 L, Upper

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 626 - Engine: L4, 2.0L, 1970cc, GAS   1983-1983
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1984-1987
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1984-1987
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1984-1987
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1984-1987

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.