Add to list
Share
Print


Model #: WBB2440048
MPN #: 21531
Premium Molded Coolant Hose - Gates 21531
|
Questions & Answers (0)
PRICE
$17.25
Usually ships in 2 to 5 days
Premium Molded Coolant Hose
Application Summary: 2011-04 Chevrolet, Aveo, 4-Cyl. 1.6 L, Upper
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.
- Recommend for upper, lower, by-pass, heater and other coolant hose applications.
- Heat and ozone resistant cover.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
- Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.
Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2011-04 Chevrolet, Aveo, 4-Cyl. 1.6 L, Upper
Vehicle Fitment: Make\Model Year(s)
Audi
- A3 - Engine: L4, 1.8L, 1781cc, GAS 1998-2000
Chevrolet
- Aveo - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2004-2016
- Aveo5 - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2006-2008
Daewoo
- Lanos - Engine: L4, 1.6L, 1588cc, 98ci, GAS 1999-2002
Pontiac
- G3 - Engine: L4, 1.6L, 1588cc, 98ci, CNG 2007-2008
- G3 - Engine: L4, 1.6L, 1588cc, 98ci, GAS 2007-2008
- Wave - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2005-2008
- Wave5 - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2005-2007
Suzuki
- Swift+ - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2004-2008
Volkswagen
- Golf - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1987-1992
- Golf - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1987-1992
- Golf - Engine: L4, 1.8L, 1781cc, GAS 1985-1992
- Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1999-2004
- Jetta - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1987-1992
- Jetta - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1987-1992
- Jetta - Engine: L4, 1.8L, 1781cc, GAS 1985-1992
- Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1999-2001
- Passat - Engine: L4, 1.8L, 1781cc, GAS 1991-1993
1
1