Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Coolant Hose - Gates 22519

Model #: WBB2436570

MPN #: 22519

Premium Molded Coolant Hose - Gates 22519

|
Questions & Answers (0)
PRICE
$19.50
Usually ships in 2 to 5 days
Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2019-12 Nissan, Versa, 4-Cyl. 1.6 L, Upper - Rad. To Filler Neck

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • I30 - Engine: V6, 3.0L, 2988cc, 182ci, GAS   2000-2001
Jaguar+ Expand List– Hide List
  • Super V8 - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2005-2009
  • XF - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2009-2009
  • XJR - Engine: V8, 4.0L, 3996cc, 244ci, ELECTRIC/GAS   1998-2003
  • XJR - Engine: V8, 4.0L, 3996cc, 244ci, GAS   1998-2003
  • XJR - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2004-2009
  • XKR - Engine: V8, 4.0L, 3996cc, 244ci, ELECTRIC/GAS   2000-2002
  • XKR - Engine: V8, 4.0L, 3996cc, 244ci, GAS   2000-2002
  • XKR - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2003-2009
Land Rover+ Expand List– Hide List
  • Range Rover - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2006-2009
  • Range Rover Sport - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2006-2009
Nissan+ Expand List– Hide List
  • March - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2012-2018
  • Maxima - Engine: V6, 3.0L, 2988cc, 182ci, GAS   2000-2001
  • Micra - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2015-2018
  • Note - Engine: L4, 1.6L, 1600cc, 98ci, GAS   2014-2015
  • Versa - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2012-2019
  • Versa Note - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2014-2019
1
1
Easy online or call-in returns.