Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Coolant Hose - Gates 23279

Model #: WBB2439971

MPN #: 23279

Premium Molded Coolant Hose - Gates 23279

|
Questions & Answers (0)
PRICE
$27.95
Out of stock, please check back soon.
Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2007-04 Infiniti, M45, V-8 4.5 L, Lower

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • M45 - Engine: V8, 4.5L, 4494cc, GAS   2006-2007
  • M45 - Engine: V8, 4.5L, 4500cc, GAS   2004-2004
  • Q45 - Engine: V8, 4.5L, 4494cc, GAS   2002-2006

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.