Ghent 4' x 12' Whiteboard - White Porcelain Surface - Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Offering the finest writing surface and unsurpassed durability, Ghent's Porcelain Whiteboards are the finest in the world. The writing surface will accept magnetic accessories and resist scratches and stains. Constructed of heavy 28-gauge porcelain-on-steel surface on a 3/8" backing, these boards will provide years of dependable service. These premium boards feature Satin anodized aluminum framing and are available with an optional 1" maprail. All boards include a heavy duty box tray with protective end caps, 4 markers and 1 eraser. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Porcelain surface is backed by Ghent's 50-year guarantee. Made in the USA.
Learn More About Ghent.
Learn More About Ghent.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 5/9 in |
| Height | 48 in |
| Board Size (W x H) | 144 x 48 in |
Product Details
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | General Purpose |
| Country of Origin | Made in USA |
| Includes | 4 Markers & Eraser |
| Description | Premium Porcelain Magnetic Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | A2M412 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |