Ghent® Preserve Outdoor Collaboration Glassboard, Silver Steel Framing, 62-1/4"W x 104-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Preserve is a permanent outdoor meeting space designed for collaboration beyond four walls. It creates a collaboration zone in otherwise underutilized space. Studies have shown being outside can energize the mind and body and improve physical and mental health. Energized and mentally healthy employees tend to be more engaged in their work, and generally happier in their jobs. Preserve intentionally maximizes the effectiveness of your footprint by creating a "fourth space" outdoors. This not only extends the life of your interior spaces but creates a corporate retreat to be utilized for meetings from casual to coordinated. Built on-site, designed to withstand a multitude of weather conditions. Reinforced steel columns support a 4' x 6' vertically mounted thick laminated tempered Glassboard, ensuring durability for a multitude of weather conditions. Units can be configured as singles or paired as multiple units for maximum use of space. White Glass/Slat Wall, Anodized Silver Steel Framing, No Awning, Walnut Decking. 10-year structural and 2-year finish warranty.
PRICE
$12,069.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62-1/4 in |
| Depth | 53 in |
| Height | 104-1/2 in |
| Board Size (W x H) | 62-1/4 x 104-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Glassboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Glass |
| Style | Outdoor Collaboration |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | PSV1FGSSILNAWWAL |
| Magnetic | No |
| Indoor/Outdoor | Outdoor |
| Brand | Ghent |
Warranty
| Warranty | 10 Years Structural / 2 Years Finish yr |