Paragon 1112710 Professional Series Popcorn Machine 12 oz Silver 120V 1790W
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1112710 Professional Series Popcorn Machine 12 ounce Silver 120V 1790W
Paragon's American-made Professional Series popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Professional Series. A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks.
Paragon's American-made Professional Series popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Professional Series. A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks.
PRICE
$1,799.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 36 in |
Product Details
| Color | Silver |
| Amperage | 15 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 1790 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 221 one-ounce servings/ hour |
| Description | Professional Series Popcorn Machine |
| Manufacturers Part Number | 1112710 |
| Panels | Tempered Glass |
| Kettle Capacity | 12 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |