- Shock-absorbing design with reinforced titanium casing
- Lightweight yet durable construction
- Precise and extra smooth movement
- Built to highest quality standards
- 4-way measurement: outside, inside, step & depth
- Side lock holds reading in place
- Supplied in protective shop-hardened case
- Resolution: 0.001"
iGAGING® Premium Shockproof Dial Caliper, Range 0 - 12"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth Rod Shape | Rectangular |
| Max Measurement | 12 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 |
Product Details
| Digital | No |
| Type | Dial Caliper |
| Case | Yes |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| Thumb Roller | Yes |
| Fraction Option | No |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 100-120-12 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | iGAGING |