- Carbide OD Jaws. Hardened stainless steel construction
- Beam wear surfaces Tin coated to decrease wear
- 4 way measurement, OD, ID, depth, step
- Thumb roller and clamp screw
- Supplied in fitted plastic case
Mitutoyo 505-736 0-6" Dial Caliper W/White Dial & Carbide Jaws
Write a Review
|
Questions & Answers (0)
Product Description
6" Dial Caliper, .100"/Rev, Carbide OD Jaws
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Depth Rod Shape | Rectangular |
| Max Measurement | 6 in / 150 mm |
| Resolution/Graduation | 0.001 |
Product Details
| Case | Yes |
| Dial Face Color Family | White |
| Range per Revolution | 0.1 |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Dial Case Color Family | Silver |
| Thumb Roller | Yes |
| IP Rating | None |
| Manufacturers Part Number | 505-736 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Mitutoyo |
| Type | Caliper |
| Digital | No |
| Measuring Face Material | Carbide |
| Data Output | No |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |