Features:
- Pneumatic oil system for 55 gallon bung-type drum
- System Includes: JD-3615 3:1 oil pump, JDM-1038 10' delivery hose, JD-3930 oil delivery gun
- Drum not included
Weights & Dimensions
| Length | 45 |
| Width | 24 in |
| Height | 6 in |
| Hose Diameter | 1/2 in |
Product Details
| Type | 55 Gallon |
| Capacity | 55 gal |
| Material | Steel |
| Description | Oil System |
| Manufacturers Part Number | JDOL-55 |
| Pump Type | Air/Hydraulic |
| Brand | John Dow Industries |